SparkGuard FR 12 oz Cotton Whipcord Pants
Mfr # 2831-36X36
Zoro # G108116631
Key Features
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2831-36X36
- Zoro # G108116631
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36" x 36" |
Details
Item | Heat/Flame Clothing |
Color | Green |
Description
Magid SparkGuard 2831 Green Heavy Weight Flame Resistant Whipcord Pants are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard fireproof clothing gives a flame resistant finish even after 50 washings Pants are fully cut and made with cotton so they're lightweight and comfortable Material is a costeffective alternative to leather and other heavier welder's clothing materials Flame retardant whipcord pants have belt loops, a zipper with leather reinforced front snap, two side and two rear patch pockets, and meet ASTM D641399 safety standard
- •Green
- •SparkGuard flame resistance
- •Flame resistant finish even after 50 washings
- •Two side and two rear patch pockets
- •Zipper with leather reinforced front snap
- •Belt loops
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
- •Waist sizes 30-46"
- •Length 28-36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- Magid Arc Flash and Flame Resistant Clothing