SparkGuard Flame Resistant Jacket with Inside Arm Patches, XL
Mfr # 1834-XL
Zoro # G607467760
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1834-XL
- Zoro # G607467760
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Description
The Magid 1834 SparkGuard Flame Resistant Jacket with inside arm patches is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green jacket is made with 9 oz of sateen so it's lightweight and comfortable Standard weight aterial is a costeffective alternative to leather and other heavier welder's clothing materials This 30 flameresistant jacket features double layer inside arm patched, an inside pocket, adjustable snap wrist and a green sateen patch on the inside of the sleeves Meets ASTM D641399 safety standard
- •9 oz.
- •SparkGuard flame resistance
- •Green
- •Standard weight material
- •Flame resistant finish even after 50 washings
- •30"
- •Inside pocket
- •Adjustable snap wrist
- •Double layer green sateen patches on the inside of the sleeves
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2LS)
- MSA SAFETY Hard Hat Label, High Visibility Yellow/Green (RP16YP)
- KISHIGO L, Lime Premium Black Series Insulated Pant (IN410-L)
- MAGID HC12DHN DualHazard 120 oz FR ZipFront Hoodie (HC12DHNM)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, L (1830LS-L)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- PIP Ironcat 30in Leather Jacket, Golden Yellow, XL, All Leather (7005/XL)
- Magid Workwear and Protective Clothing