Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
SparkGuard Flame Resistant Jacket with Inside Arm Patches
Mfr # 1834-S
Zoro # G008116601
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1834-S
- Zoro # G008116601
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | Small |
Description
The Magid 1834 is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green jacket is made with 9 oz of sateen so it's lightweight and comfortable Standard weight aterial is a costeffective alternative to leather and other heavier welder's clothing materials This 30 flameresistant jacket features double layer inside arm patched, an inside pocket, adjustable snap wrist and a green sateen patch on the inside of the sleeves Meets ASTM D641399 safety standard
- •9 oz.
- •SparkGuard flame resistance
- •Green
- •Standard weight material
- •Flame resistant finish even after 50 washings
- •30"
- •Inside pocket
- •Adjustable snap wrist
- •Double layer green sateen patches on the inside of the sleeves
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, Nitrile, Powder-Free, 2XL, Blue (X349100)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, M (1830-M)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches, XXXL (1834-XXXL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- SALISBURY Flame Resistant Coat (ACC20RGM)
- Magid Arc Flash and Flame Resistant Clothing