Shop All Flame Resistant Sleeves
Magid
SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, L
Mfr # 18015TWKW-L
Zoro # G407461395
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 18015TWKW-L
- Zoro # G407461395
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Description
The Magid 18015TWKW Cape sleeve is excellent for use in welding, maintenance, metal fabrication and the steel industry The 18015 features a flame resistant finish even after 50 washes The fabric will not burn, melt or drip and self extinguishes when the ignition source or flame has been removed The sleeves are made with woven Kevlar featuring ANSI Cut Level 3 protection
- •Sleeves are made with woven Kevlar featuring ANSI Cut Level 3 protection
- •Flame resistant finish even after 50 washes
- •Fabric wont burn, and it self extinguishes after ignition source is removed
- •100% cotton sateen construction
- •Superior arm and chest protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Hood, For IDLH (8007204)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XXXXL (1855-XXXXL)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- Magid Flame Resistant Sleeves