Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Magid
SparkGuard Flame Resistant 12 oz Cotton Bib Overalls
Mfr # C81N586-4XL
Zoro # G008110258
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # C81N586-4XL
- Zoro # G008110258
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Description
Magid SparkGuard C81N586 Flame Resistant Bib Safety Coveralls are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings These green coveralls are made with 100 cotton, a costeffective alternative to leather and other heavier welder's clothing materials Workwear overalls feature nylon buckle closure and two hip and rear pockets Coverall meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •100% cotton
- •Nylon zipper closure
- •Two hip and rear pockets
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION SOD DECAL sticker landscape landscaper for sale grass seed farm grasses, D-12 Sod (D-12 Sod)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading (ESC70RC)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XL (1840-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- Magid Flame Resistant & Arc Flash Overalls & Coveralls