Shop All Welding Aprons
Magid
SparkGuard 29 x 40 FR Bib Apron with Leather Patch
Mfr # 180-40-BP
Zoro # G507469741
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Green Sateen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 180-40-BP
- Zoro # G507469741
- Country of Origin United States
- Category Welding Aprons
Details
Material | Green Sateen |
Item | Welding Clothing |
Description
Magid 18040BP SparkGuard Bib Style Apron features flame resistance even after repeated laundering These work aprons also feature an overedge bib and bottom The 18040BP industrial apron is 27 x 40, has brass grommets, string ties and a leather belly patch for added wear and protection
- •SparkGuard flame resistance
- •Green
- •27" x 40"
- •Leather belly patch for added wear and protection
- •Brass grommets
- •String ties
- •Overedge bib and bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- BOSS Glove Jersey Fleece Lined Lrg (4027)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- Magid Welding Aprons