SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL
Mfr # 1830LS-XL
Zoro # G007461399
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1830LS-XL
- Zoro # G007461399
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Description
The Magid SparkGuard 1830LS Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard Arc Flash shirts give a flame resistant finish even after 50 washings This electrical jacket is made with 100 cotton so it's lightweight and comfortable This 30 flameresistant jacket features leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted left side breast pocket, lay down collar and grey leather sleeves Electric Arc Flash clothing meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted left side breast pocket and lay down collar
- •Grey leather sleeves
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG02)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, X-Small, Class 2 (SV544PKC-2 S)
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, S (1830LS-S)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, L (1830LS-L)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- Magid Arc Flash and Flame Resistant Clothing