Shop All Flame Resistant Hoods
Magid
SNOOD Flame Retardant Protective Hood
Mfr # SNOODOR
Zoro # G307469347
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 9 Oz.
- Fabric Weight 9 oz.
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # SNOODOR
- Zoro # G307469347
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Material | 9 Oz. |
Item | Disposable Clothing |
Fabric Weight | 9 oz. |
Color | Hi-Viz Orange |
Description
The Magid SNOODOR was designed to keep your head safe when working in highheat environments This reddish orange hood is constructed from durable 9oz flame retardant cotton sateen fabric that can withstand and protect against flames and sparks The grey binding around the face reinforces the highwear, exposed areas, while the closure in the front allows for a secure fit
- •Orange 9oz. SNOOD protects your head from heat and flames
- •Constructed from flame retardant cotton sateen fabric
- •Grey binding around the face reinforces the high-wear, exposed areas
- •Tie closure in the front allows for a secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- HEADLINE SIGN Century Series Reversible Open/Closed Sign, Suction Mount, 13x5, Black (4246)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- Magid Workwear and Protective Clothing