Side Split Cow Leather Palm Glove with 100 Kevlar Knit Lining, 12PK
Mfr # T224KV-J
Zoro # G608108570
Product Information
- Brand Magid
- MFR # T224KV-J
- Zoro # G608108570
- Country of Origin China
- Category Leather Palm Gloves
Description
The Magid T224KV grey, side split cow leather palm glove offers comfort, function and durability The T224KV is sewn with Kevlar and features 100 Kevlar lining and a knuckle strap that extends to the back of your hand ensuring that your entire hand is protected from the heat The gunn cut design and the winged thumb offer excellent comfort, while the colorcoded binding prevents unraveling and allows for easy size pairing after washing The full leather index finger delivers protection in that high wear and tear area and the cow side split leather material offers outstanding durability The Magid T224KV is a cut level 4 glove making it an excellent option for those who need extra cut and abrasion protection
- •Grey side split cow leather palm glove offers great protection and durability
- •Gunn cut provides comfort
- •Wing thumb for comfortable fit
- •Full leather index finger ensures durability in high wear and tear areas
- •Knuckle strap extends protection to the back of the hand
- •100% Kevlar lining provides protection from heat
- •Kevlar sewn
- •Color-coded binding prevents the glove from unraveling and allows easy size pairing after washing
- •Cut level 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (KCI2PU-02-S)
- PIG Spill Kit, Universal, Clear (KIT274)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID DuraMaster TG525E Select Cow Grain Leather PalmRubberized Cuff, XXL, 12PK (TG525E-XXL)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747M)
- HESTRA Durable, Heavy-duty, high-dexterity g, PR (HASSIUM)
- Magid Gloves & Hand Protection