Shop All Cold Weather Caps, Hats & Liners
Magid
Shoulder Length Winterliner,
Mfr # SN530
Zoro # G2465052
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Industry Type Hat Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SN530
- Zoro # G2465052
- Country of Origin Switzerland
- Category Cold Weather Caps, Hats & Liners
Details
Item | Clothing |
Color | Navy |
Industry Type | Hat Liner |
Description
Shoulder Length Winterliner,
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- MAGID FR Flannel Winter Hat Liner (RG200)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- MAGID FR 6 oz Nomex Balaclava (NOM20)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- ILC Replacement For KLIM 5011000000600 (5011-000-000-600)
- Magid Head Protection