Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length
Mfr # KEV18ETW
Zoro # G7786128
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow
- Material Para-Aramid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV18ETW
- Zoro # G7786128
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Material | Para-Aramid |
Description
Magid CutMaster KEV18ETW Machine Knit 100% Para-Aramid Protective Sleeves with Elastic Thumb Strap offer exceptional cut, puncture, abrasion, heat and flame resistance. Pound for pound, Para-Aramid is five times stronger than steel allowing these double-layered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F-1790-97 Testing Standards. CutMaster Knit Para-Aramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unravelling. Available in an extra wide diameter of 3" and a length of 18", CutMaster KEV18ETW Machine Knit 100% Para-Aramid sleeve allows for a snug and comfortable fit that minimizes obstruction while working. Elastic thumb strap ensures the sleeve stays in place while allowing excellent agility and dexterity.
- •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
- •Elastic thumb strap
- •Available in a 3 1/2" diameter and 18" length
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSG)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- Magid Abrasion & Cut Resistant Clothing