Shop All Flame Resistant & Arc Flash Shirts
Magid
Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley,
Mfr # SC65DHNL
Zoro # G2476331
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 6.5 oz.
- Standards NFPA 2112 NFPA 70E HRC/CAT 2 ASTM D6413
- Garment Style Undergarments
- Number of Pockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SC65DHNL
- Zoro # G2476331
- Country of Origin Switzerland
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Details
Item | Arc Clothing |
Color | Navy |
Fabric Weight | 6.5 oz. |
Standards | NFPA 2112 NFPA 70E HRC/CAT 2 ASTM D6413 |
Garment Style | Undergarments |
Number of Pockets | Yes |
Description
For Jobs That Require Protection From Flash Fire, Arc Flash Or General Fire Risks, The Magid Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley Delivers Ul Certified Nfpa 2112 And Nfpa 70E Category 2 Protection With Exceptional Lightweight Comfort And The Best Overall Value.,
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 complaint for protection from arc flash with arc ratings of 10.6 cal/cm 2 (ATPV)
- •6.5 oz. 100% Cotton FR fabric offers exceptional lightweight comfort
- •Performance-enhancing features include Henley rib-knit collar and cuffs for improved fit and comfort, overlock side-seam construction to prevent twisting, and longer rear tail for stay-in-place compliance tucking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-83-427-0.5)
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHS)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- Magid Flame Resistant & Arc Flash Shirts