Safety Goggles, Gray Antifog Coating
Mfr # Y85BRAFGY
Zoro # G507469765
Key Features
- Eyewear Frame Style Foam Lined
- Lens Color Gray
- Frame Color Black
- Lens Coating Antifog Coating
- Eyewear Size Standard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y85BRAFGY
- Zoro # G507469765
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Goggles |
Eyewear Frame Style | Foam Lined |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Antifog Coating |
UV Protection | Yes |
Strap Material | Elastic |
Rim Type | Indirect Vent |
Color | Black |
Includes | Replacement FR Foam gasekt (Y85FM) |
Temple Style | Standard |
Description
The Gemstone Onyx Y85 protective flame resistant foam lined safety glasses series feature a removable foam lining in a matte black nylon frame with adjustable bayonet temples and antifog polycarbonate lenses The most unique feature of the Gemstone Onyx Y85 Series is its dual vent systems Without the foam carrier, it is a direct vent spectacle with the foam carrier, it becomes an indirect vent spectacle Each pair of scratch resistant glasses meets the ANSI Z8712010 high impact standards, absorbs 999 of harmful UV rays and comes complete with a black adjustable strap that is easily attached or removed depending on the end users need Replacement gaskets available Y85FM
- •Removable flame resistant foam lining
- •Dual vent systems
- •Polycarbonate, scratch-resistant lens
- •Black nylon frame
- •Adjustable bayonet temples
- •Meets ANSI Z87.1-2010 high impact standards
- •Absorbs 99.9% of harmful UV rays
- •Includes removable black adjustable strap
- •Clear, grey or light grey anti-fog lenses
- •Replacement foam gasket available (Y85FM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Safety First (03-600-06)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- MAGID Safety Glasses, Blue Blocking No - Antifog Coating (Y10CFBLA)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- Magid Eye Protection