Shop All Safety Goggles
Magid
Safety Goggles, Clear No Lens
Mfr # 250
Zoro # G708079299
product price: $5.29
/pr
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Polarized Lens No
- Features Impact
- Lens Coating No
- Eyewear Venting Direct Vent
- Frame Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 250
- Zoro # G708079299
- Country of Origin China
- Category Safety Goggles
Details
Polarized Lens | No |
Features | Impact |
Item | Safety Goggles |
Lens Coating | No |
Eyewear Venting | Direct Vent |
Frame Color | Blue |
Color | Blue |
Standards | ANSI Z87.1 2010 High Impact |
Lens Color | Clear |
Description
Magid's style 250 Direct Vent Safety Goggles feature clear lenses and direct ventilated frames for splash resistance They provide exceptional value with a comfortable fit and allow for good peripheral vision These high impact safety glasses meet ANSI Z87 high impact standards
- •Comfortable soft-side goggle
- •Direct ventilation frame
- •Good peripheral vision
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS XL WHT DBL Cush Sock (F1140-731-XL)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 070)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G919AFC)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Clear Lens (60302)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- Magid Safety Goggles