Shop All Safety Goggles
Magid
Safety Goggles, Clear No Lens
Mfr # 151
Zoro # G908079297
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Venting Indirect Vent
- Features Splash Protection
- Lens Coating No
- Frame Color Green
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 151
- Zoro # G908079297
- Country of Origin China
- Category Safety Goggles
Details
Eyewear Venting | Indirect Vent |
Features | Splash Protection |
Lens Coating | No |
Frame Color | Green |
Polarized Lens | No |
Standards | ANSI Z87.1 2010 High Impact |
Item | Safety Goggles |
Lens Color | Clear |
Color | Green |
Description
Magid 151 Softside Indirect Cap Safety Goggles feature a clear, impactresistant lens and an indirect capvented frame for exceptional eye protection and splash resistance Available with standard lens 151 and with fog free lens 151FF, these economically priced safety goggles feature a soft construction that delivers a comfortable fit and allows for good peripheral vision Magid 151 Indirect vented glasses meet ANSI Z8712010 HighImpact Standards Each pair is individually packed in a sealed polybag
- •Clear, impact-resistant lens meets ANSI Z87.1-2010 High Impact Standard
- •Indirect cap-vented frame provides splash resistance
- •Soft, clear plastic construction for a comfortable fit and good peripheral vision
- •Available with standard lens (151) and with fog free lens (151FF)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4892M)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G919AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- RADIANS Impact Resistant Safety Goggles, Smoke IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-23)
- PAULSON Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series (510-TFN)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- Magid Eye Protection