Safety Goggles, Clear Antifog Coating Lens
Mfr # G919AFC
Zoro # G207469515
Key Features
- Features Splash Protection
- Frame Color Black
- Includes Interchangeable frames included
- Color Black
- Lens Coating Antifog Coating
Product Information
- Brand Magid
- MFR # G919AFC
- Zoro # G207469515
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Features | Splash Protection |
Item | Safety Goggles |
Frame Color | Black |
Includes | Interchangeable frames included |
Color | Black |
Lens Coating | Antifog Coating |
Lens Color | Clear |
Polarized Lens | No |
Description
The Magid Gemstone G919AFC gogglespectacle hybrid features the same great foam seal around a singlepiece, matteblack, nylonframed, antifog polycarbonate lens These safety spectacles have the added benefit of an interchangeable frame, impact resistant lenses and elastic headband strap for the ultimate in flexibility and savings Moreover, the G919AFC Goggles feature an integrated nose pad to enhance overall comfort while the interchangeable temples and soft elastic headband help to extend the product lifecycle, which increases overall savings Each pair of safety spectacles meet both ANSI Z8712010 and CANCSA Z94307 highimpact standards and are individually packed in a sealed polybag
- •Impact-resistant lens meets ANSI Z87.1-2010 and CAN/CSA Z94.3-07 High Impact Standards
- •Black, nylon, foam-padded interchangeable frame provides excellent splash resistance
- •One-piece, polycarbonate lens offers a comfortable fit and good peripheral vision
- •Comes with a fog-free lens for long wear in humid environments
- •Convertible elastic adjustable head strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X-Tricator Series (740-0287)
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0283)
- Magid Eye Protection