Shop All Safety Goggles
Magid
Safety Goggles, Clear Antifog Coating Lens
Mfr # G818AFC
Zoro # G307469446
product price: $12.19
/pr
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Splash Protection
- Color Black
- Eyewear Size Standard
- Lens Color Clear
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # G818AFC
- Zoro # G307469446
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Features | Splash Protection |
Color | Black |
Frame Color | Black |
Item | Safety Goggles |
Lens Color | Clear |
UV Protection | Yes |
Polarized Lens | No |
Lens Coating | Antifog Coating |
Description
Magid Gemstone G818AFC Black Specialty Safety Spectacles offer exceptional comfort and protection These foam padded gogglespectacle hybrids feature a foam seal around a singlepiece, nylonframed clearpolycarbonate lens Enhancing the comfort is an integrated nose pad and soft, adjustable elastic headband Magid's Gemstone Polycarbonate Glasses meet ANSI Z8712010 and CANCSA Z94307 HighImpact Standards Each pair is individually packed in a sealed polybag
- •Flame resistant foam lining blocks debris, airborne particles and eye irritants
- •Vented foam lining provides comfort and airflow
- •Scratch resistant hard coat polycarbonate clear lenses offer long-lasting protection
- •Clear nylon frame with soft black padded temples for comfort
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANZI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G919AFC)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- SAS SAFETY GOGGLE ZION X YELLOW LENS SAFETY (SA5104-03)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- Magid Eye Protection