Shop All Safety Goggles
Magid
Safety Goggles, Clear Antifog Coating Lens
Mfr # G472AFC
Zoro # G607469719
product price: $12.19
/pr
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Size Standard
- Lens Color Clear
- Color Gray
- Lens Coating Antifog Coating
- Features Impact and Splash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # G472AFC
- Zoro # G607469719
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Frame Color | Gray |
Lens Color | Clear |
Color | Gray |
Item | Safety Goggles |
Lens Coating | Antifog Coating |
Features | Impact and Splash |
Polarized Lens | No |
UV Protection | Yes |
Description
Innovatively designed with an indirect vent system, the Magid Gemstone Specialty G472AFC Softside Wraparound Safety Goggles feature a grey polyethylene frame with a soft white TPE thermoplastic elastomers face seal A clear, antifog, polycarbonate curved lens ensures visibility while meeting ANSI Z8712010 High Impact Standards For added convenience in wearing, the G472AFC Goggles also include a black nylonspandex strap that can be adjusted to the user's need for a comfortable and secure fit
- •Wraparound style
- •Clear, impact-resistant polycarbonate curved lens meets ANSI Z87.1-2010 High Impact Standard
- •Indirect vent system
- •Grey polyethylene frame with a soft white TPE (thermoplastic elastomers) face seal
- •Fog-free
- •Black nylon/spandex adjustable strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G919AFC)
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- INTEX GOGGLES FUN ASSRT 8+YR (55610E)
- Magid Safety Goggles