Safety Glasses, Light Gray Antifog Coating
Mfr # Y85BRAFLG
Zoro # G407469698
Key Features
- Eyewear Frame Style Foam Lined
- Lens Color Light Gray
- Frame Color Black
- Lens Coating Antifog Coating
- Eyewear Size Standard
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y85BRAFLG
- Zoro # G407469698
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Eyewear Frame Style | Foam Lined |
Item | Safety Glasses |
Lens Color | Light Gray |
Frame Color | Black |
Lens Coating | Antifog Coating |
Strap Material | Elastic |
Includes | Replacement FR Foam gasket (Y85FM) |
Color | Black |
Temple Style | Standard |
Rim Type | Indirect Vent |
Description
The Gemstone Onyx Y85 protective flame resistant foam lined safety glasses series feature a removable foam lining in a matte black nylon frame with adjustable bayonet temples and antifog polycarbonate lenses The most unique feature of the Gemstone Onyx Y85 Series is its dual vent systems Without the foam carrier, it is a direct vent spectacle with the foam carrier, it becomes an indirect vent spectacle Each pair of scratch resistant glasses meets the ANSI Z8712010 high impact standards, absorbs 999 of harmful UV rays and comes complete with a black adjustable strap that is easily attached or removed depending on the end users need Replacement gaskets available Y85FM
- •Removable flame resistant foam lining
- •Dual vent systems
- •Polycarbonate, scratch-resistant lens
- •Black nylon frame
- •Adjustable bayonet temples
- •Meets ANSI Z87.1-2010 high impact standards
- •Absorbs 99.9% of harmful UV rays
- •Includes removable black adjustable strap
- •Clear, grey or light grey anti-fog lenses
- •Replacement foam gasket available (Y85FM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-20)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- Magid Eye Protection