Safety Glasses, Indoor/Outdoor Antifog Coating
Mfr # Y770HVAFIO
Zoro # G607469382
Key Features
- Eyewear Frame Style Inner Frame Cushion
- Frame Color Grey/Yellow
- Lens Coating Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2010 High Impact
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y770HVAFIO
- Zoro # G607469382
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Eyewear Frame Style | Inner Frame Cushion |
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Grey/Yellow |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Color | Gray/Yellow |
Temple Style | Adjustable/Tilt Ratchet |
Description
The Magid Gemstone Zircon Plus Y770HV Safety Glasses offer great protection and comfort for a wide variety of applications The thermoplastic rubber TPR inner frame cushion, nose pad and temple tips provide unmatched comfort, making these safety glasses easy to wear while working The polycarbonate, antifog, scratchresistant lens comes in a variety of tints grey, clear, amber or mirrored and are impact resistant Magid's Y770HV safety glasses also feature 999 UV protection and meet ANSI Z8712010 and CANCSA Z94307 High Impact Safety Standards, making them ideal for assembly, clearing, construction, facility maintenance, machine operations, painting, sanding and more
- •Comfortable and stylish 10-base lens curvature with hi-viz yellow and iron grey frame
- •Soft TPR inner frame cushion for added comfort and anti-dust seal
- •Ratcheting temple system adjusts for great fit
- •Soft TPR nose pad and temple tips
- •Unique floating lens design for increased airflow between frame & lens
- •Available in clear, grey, amber or indoor/outdoor anti-fog lens options
- •Anti-scratch polycarbonate lens meets ANSI Z87.1-2010 and CAN/CSA Z94.3-07 High Impact Safety Standards
- •Blocks 99.9% of harmful ultraviolet light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 40R (C250)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- LINCOLN ELECTRIC Welding Jacket (K4933-4XL)
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC25)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-20)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-25)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-15)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- Magid Safety Glasses