Shop All Safety Glasses
Magid
Safety Glasses, Grey No - Antifog Coating
Mfr # Y79BKGY
Zoro # G607466411
product price: $6.79
/pr
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Standard
- Frame Color Black
- Polarized Lens (Yes/No) No
- Standards ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
- Anti-Fog No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y79BKGY
- Zoro # G607466411
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Standard |
Lens Color | Grey |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3 |
Anti-Fog | No |
Color | Black |
Temple Style | Flexible Tip |
Description
The Gemstone Zircon Y79 series utilizes a polycarbonate, impact resistant, contoured lens These safety glasses feature modern wraparound frames with a soft nosepiece, bendable temples and black flexible elastic tips These polycarbonate frame glasses absorb 999 of harmful UV rays and are independently tested compliant with ANSI Z8712010 standards
- •Wraparound stylish frame with bendable temples for perfect fit
- •Flexible elastic temple tips and soft nose pad
- •Scratch resistant anti-fog or hard coated polycarbonate contoured lenses
- •Wide selection of frame and lens color
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1-2010 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB318D)
- Magid Safety Glasses