Shop All Safety Glasses
Magid
Safety Glasses, Grey Antifog Coating
Mfr # Y50BKAFGY
Zoro # G007469272
product price: $13.65
/pr
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2015 High Impact
- Safety Glasses Frame Style Visitor
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y50BKAFGY
- Zoro # G007469272
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Package Size | 1 PR |
Details
Item | Safety Glasses |
Lens Color | Grey |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2015 High Impact |
Safety Glasses Frame Style | Visitor |
Color | Black |
Primary Lens Color | Gray |
Headgear Style | Integrated Side Shields |
Description
For workers who want style and protection, the Y50 Classic Black Frame Safety Glass with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic design
- •Stylish, classic design promotes worker compliance
- •Low base curve frame and clear side shields provide excellent peripheral vision and protection
- •Glasses are packed one pair per wiper case making it easy to keep the glasses clean and smudge-free
- •Scratch resistant hard coat polycarbonate lenses in clear, grey and blue light blocking offer long-lasting protection
- •Black nylon frame with soft grey temple pads for comfort
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Safety Glasses, Blue Blocking No - Antifog Coating (Y10CFBLA)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Safety Goggles, Gray Antifog Coating (Y85BRAFGY)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- SAFE HANDLER Mirage Black Safety Goggles, Anti-Scratch, Anti-Fog (SH-MRSG-BKLBKS-MS19)
- Magid Eye Protection