Shop All Safety Glasses
Magid
Safety Glasses, Clear Yes
Mfr # Y770RBAFC
Zoro # G2432721
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Inner Frame Cushion
- Lens Color Clear
- Frame Color Grey/Blue
- Lens Coating Yes
- Standards ANSI Z87.1 2010 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y770RBAFC
- Zoro # G2432721
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Inner Frame Cushion |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Grey/Blue |
Lens Coating | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Temple Style | Adjustable/Tilt Ratchet |
Description
The Magid Gemstone Zircon Plus Y770Rb Safety Glasses Offer Great Protection And Comfort For A Wide Variety Of Applications. The Thermoplastic Rubber (Tpr) Inner Frame Cushion, Nose Pad And Temple Tips Provide Unmatched Comfort, Making These Safety Glasses Easy To Wear While Working. The Glasses Also Feature Anti-Fog/Anti-Scratch Lenses, 99.9% Uv Protection And They Meet Ansi Z87.1-2010 High Impact Safety Standards.,
- •Comfortable and stylish 10-base lens curvature with royal blue and iron grey frame
- •Soft TPR inner frame cushion for added comfort and anti-dust seal
- •Ratcheting temple system adjusts for great fit
- •Soft TPR nose pad and temple tips
- •Unique floating lens design for increased airflow between frame & lens
- •Available in clear
- •Anti-scratch polycarbonate lens meets ANSI Z87.1-2010 High Impact Safety Standards and blocks 99.9% of harmful ultraviolet light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 MED)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating - Clear, PK 12 (40251-12BX)
- Magid Eye Protection