Shop All Safety Glasses
Magid
Safety Glasses, Clear No - Antifog Coating
Mfr # YA7BKC30
Zoro # G907469266
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Readers
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # YA7BKC30
- Zoro # G907469266
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Readers |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Diopter Strength | 3 |
Temple Style | Bayonet |
Diopter | 3 |
Color | Black |
Description
The Gemstone YA7BKC features a clear polycarbonate impact resistant bifocal lens The stylish black frame provides great support, and each pair of glasses offer a soft, PVC nose pad for increased comfort when wearing This reader spectacle meets ANSI Z8712010 standards
- •Black frame, soft PVC nosepiece
- •Polycarbonate, impact resistant, clear lens
- •Wide range of diopter lenses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC20)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Safety Goggles, Gray Antifog Coating (Y85BRAFGY)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Black, 30PK (OF-VS1-06)
- Magid Eye Protection