Shop All Safety Glasses
Magid
Safety Glasses, Clear No - Antifog Coating
Mfr # YA7BKC25
Zoro # G707469312
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Readers
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # YA7BKC25
- Zoro # G707469312
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Readers |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2010 High Impact |
Color | Black |
Diopter Strength | 2.5 |
Temple Style | Bayonet |
Diopter | 2.5 |
Description
The Gemstone YA7BKC features a clear polycarbonate impact resistant bifocal lens The stylish black frame provides great support, and each pair of glasses offer a soft, PVC nose pad for increased comfort when wearing This reader spectacle meets ANSI Z8712010 standards
- •Black frame, soft PVC nosepiece
- •Polycarbonate, impact resistant, clear lens
- •Wide range of diopter lenses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- MAGID Safety Glasses, Clear Antifog Coating (Z100BKAFC)
- MAGID Safety Glasses Magid Y50Bkafc15, (Y50BKAFC15)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC20)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- Magid Eye Protection