Shop All Safety Glasses
Magid
Safety Glasses, Clear No - Antifog Coating
Mfr # YA7BKC15
Zoro # G807469342
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Readers
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # YA7BKC15
- Zoro # G807469342
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Readers |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2010 High Impact |
Temple Style | Bayonet |
Color | Black |
Diopter Strength | 1.5 |
Diopter | 1.5 |
Description
The Gemstone YA7BKC features a clear polycarbonate impact resistant bifocal lens The stylish black frame provides great support, and each pair of glasses offer a soft, PVC nose pad for increased comfort when wearing This reader spectacle meets ANSI Z8712010 standards
- •Black frame, soft PVC nosepiece
- •Polycarbonate, impact resistant, clear lens
- •Wide range of diopter lenses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M P100 Disposable White Particulate Respirator w/ Valve (8293)
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- MAGID Gemstone Classic Black Frame Y50 Safety Glasses wPermanent Side ShieldsClear, Gray Double Pack, 2PK (Y50BKAFCGYDP)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-20)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC20)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-20)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- Magid Safety Glasses