Shop All Safety Glasses
Magid
Safety Glasses, Clear No - Antifog Coating
Mfr # Y20C20
Zoro # G007462471
product price: $38.49
/pk 20, $1.92/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Visitor
- Lens Color Clear
- Frame Color Clear
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y20C20
- Zoro # G007462471
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Visitor |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2003 High Impact |
Temple Style | Integrated Side Shields |
Includes | 20 EA/DP |
Color | Clear |
Description
Gemstone Diamond Y20 Protective Visitor Glasses feature a contemporary, wraparound frame with a clear polycarbonate lens to provide effective eye protection This economical spectacle has vented side shields for splash protection Diamond Y20 Safety Glasses fit comfortably over most prescription eyewear Style Y20C20 is a convenient 20 PR dispenser pack Utilizing an impact resistant lens, Diamond Spectacles meet ANSI Z8712003 High Impact Standards and provide 999 UV protection Each pair is individually wrapped in a sealed polybag
- •Economical visitor style spectacles
- •Clear, impact-resistant polycarbonate lens and temples
- •Wraparound frame with vented sideshields
- •Convenient 20 PR dispenser pack
- •Meets ANSI Z87.1-2003 High Impact Standard
- •Provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Grip Tight Single Pole Breaker Lockout, Steel, Clamp-On, For Voltage 120/277V AC, 1 Padlock, Red (491B)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Hook-and-Loop (6705CT)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC25)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Anti-Fog Lens , Black Frame & Cord (SB6310STP)
- Magid Safety Glasses