Shop All Safety Glasses
Magid
Safety Glasses, Clear Antifog Coating
Mfr # Y880HVPAFC
Zoro # G807469373
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Inner Frame Cushion
- Frame Color Black/Yellow
- Lens Coating Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2010 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y880HVPAFC
- Zoro # G807469373
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Inner Frame Cushion |
Lens Color | Clear |
Frame Color | Black/Yellow |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Color | Black/Yellow |
Temple Style | Adjustable/Tilt Ratchet |
Description
For workers who want style, protection and comfort, Magid Gemstone Zircon Plus Y880 Premium AntiFog Protective Eyewear delivers premium antifog and impact protection in a stylish design
- •Premium anti-fog coating maintains clear vision
- •Wraparound style frame protects the eyes from the front and side
- •Scratch resistant hard coat polycarbonate lenses offer long-lasting protection
- •Tilt ratchet temple system adjusts for secure fit
- •Soft TPR inner frame cushion enhances comfort and provides anti-dust seal
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1-2015 & CE EN166 High Impact Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- HAWS Eyewash Replacement Dust Covers, PR (9095)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 3.00 (R300)
- Magid Safety Glasses