Shop All Safety Glasses
Magid
Safety Glasses, Clear Antifog Coating
Mfr # Y777MBAFC
Zoro # G307469705
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2010 High Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y777MBAFC
- Zoro # G307469705
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Color | Black |
Temple Style | Flexible Tip |
Description
For jobs where additional eye protection to the periphery is required, the Magid Gemstone Y777 wraparound safety glasses offer stylish, lightweight comfort and full protection at an attractive price
- •Sporty 8 base curvature wraparound style protects the eyes from the front and side
- •Lightweight sporty design encourages worker compliance
- •Soft TPR nose pad and temple tips enhance comfort
- •Scratch resistant hard coat clear anti-fog lenses
- •Provides 99.9% UV protection when working outdoors
- •Meets ANSI Z87.1 standards for eye protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24509099)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- MAGID Safety Glasses Magid Y50Bkafc15, (Y50BKAFC15)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (125G)
- Magid Eye Protection