Safety Glasses, Blue Blocking No - Antifog Coating
Mfr # Y10CFBLA
Zoro # G007469517
Key Features
- Eyewear Frame Style Frameless Unilens
- Lens Color Blue Blocking
- Frame Color Clear
- Lens Coating No - Antifog Coating
- Polarized Lens (Yes/No) No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y10CFBLA
- Zoro # G007469517
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless Unilens |
Item | Safety Glasses |
Lens Color | Blue Blocking |
Frame Color | Clear |
Lens Coating | No - Antifog Coating |
Polarized Lens (Yes/No) | No |
Standards | ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3 |
Temple Style | Standard |
Includes | BLUE LIGHT BLOCKING |
Color | Clear |
Description
Magid features a hardcoated polycarbonate frame and lens for superb scratch and impact resistance These versatile spectacles meet ANSI Z8712010 High Impact Standards as well as CANCSA Z94307 standards These protective glasses provide 999 UV protection These durable safety glasses are both lightweight and fashionable and come in several styles to best suit the application at hand Each pair is wrapped in a sealed polybag Myst Y10CFC Safety Glasses feature a clear lens with clear frosted temples with the Myst Y10CFAFC style possessing a clear antifog coating Myst Y10GFGY Protective Eyewear style has gray frosted temples and grey lens and the Myst Y10CFIO style is well suited for indoor and outdoor use featuring a mirrored lenses 144 pair per case
- •Blue light blocking technology reduces harmful blue light from digital screens
- •Scratch resistant hard coat polycarbonate lenses offer long-lasting protection
- •Wraparound unilens frameless design for excellent peripheral vision
- •Frosted clear non-adjustable temples
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1-2015 & CE EN166 High Impact Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Glow In Case Of Fire Use Stairways Braille Sign (GADA111BK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-710-L-16179)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MP3-72-008)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-20)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Clear Antifog Coating (Y770HVAFC)
- CROAKIES Croakies 437452 Croakies Cotton Suiters Asst (437452)
- Magid Safety Glasses