Shop All Safety Glasses
Magid
Safety Glasses, Blue Blocking Antifog Coating
Mfr # Y50BKAFBLA
Zoro # G707469619
product price: $18.39
/pr
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2015 High Impact
- Headgear Style Integrated Side Shields
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y50BKAFBLA
- Zoro # G707469619
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Package Size | 1 PR |
Details
Item | Safety Glasses |
Lens Color | Blue Blocking |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2015 High Impact |
Headgear Style | Integrated Side Shields |
Color | Black |
Safety Glasses Frame Style | Standard |
Primary Lens Color | Blue Blocking |
Includes | BLUE LIGHT ABSORBING |
Description
For workers who want style and protection, the Y50 Classic Black Frame Safety Glass with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic design
- •Stylish, classic design promotes worker compliance
- •Low base curve frame and clear side shields provide excellent peripheral vision and protection
- •Glasses are packed one pair per wiper case making it easy to keep the glasses clean and smudge-free
- •Scratch resistant hard coat polycarbonate lenses in clear, grey and blue light blocking offer long-lasting protection
- •Black nylon frame with soft grey temple pads for comfort
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- MAGID Gemstone Classic Black Frame Y50 Safety Glasses wPermanent Side ShieldsClear, Gray Double Pack, 2PK (Y50BKAFCGYDP)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC20)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- Magid Eye Protection