Shop All Safety Glasses
Magid
Safety Glasses, Amber Antifog Coating
Mfr # Y50BKAFA
Zoro # G707469503
product price: $13.29
/pr
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2015 High Impact
- Headgear Style Integrated Side Shields
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # Y50BKAFA
- Zoro # G707469503
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Package Size | 1 PR |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2015 High Impact |
Headgear Style | Integrated Side Shields |
Color | Black |
Primary Lens Color | Amber |
Safety Glasses Frame Style | Standard |
Description
For workers who want style and protection, the Y50 Classic Black Frame Safety Glass with Permanent Side Shields delivers outstanding peripheral vision and impact protection in an iconic design
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- MAGID Gemstone Classic Black Frame Y50 Safety Glasses wPermanent Side ShieldsClear, Gray Double Pack, 2PK (Y50BKAFCGYDP)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFGY)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- CARHARTT CARBONDALE CP CLEAR LENS (CHB210DCC)
- Magid Safety Glasses