Shop All Coated Gloves
Magid
ROC ROC40T Bamboo Nitrile Palm Coated Glove, L, 12PK
Mfr # ROC40T-L
Zoro # G507467532
product price: $43.99
/pk 12, $3.67/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Brown
- Glove Coating Material Nitrile
- Weight Medium Weight/Standard
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # ROC40T-L
- Zoro # G507467532
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Details
Item | Gloves |
Color | Brown |
Glove Coating Material | Nitrile |
Weight | Medium Weight/Standard |
Gauge | 13 |
Description
The Magid ROC ROC40T Bamboo Nitrile Palm Coated Glove is coffee brown with a black overcast It's also made with rayon that comes from real bamboo and cotton
- •Nitrile palm coat
- •Coffee brown
- •Rayon made from real bamboo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- 3M Filter, Magenta, 1 PR, NIOSH (D3091)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- Magid Coated Gloves