Shop All Coated Gloves
Magid
ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK
Mfr # GP1299
Zoro # G607467463
product price: $18.45
/pk 12, $1.54/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color Gray
- ANSI/ISEA Abrasion Level 3
- Gauge 13
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP1299
- Zoro # G607467463
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Length | 10in |
Details
Item | Coated Gloves |
Color | Gray |
ANSI/ISEA Abrasion Level | 3 |
Gauge | 13 |
Coating Material | Polyurethane |
Material | Polyester |
Description
Magid's ROC GP129 is a perfect option for workers who are looking for a glove that offers grip, fit and comfort This glove features a grey 13gauge polyester shell that provides breathability and comfort allowing for all day wear The black polyurethane coating delivers superior grip that is ideal for job tasks that require precision handling and dexterity The ROC GP129 excels in applications such as general maintenance, assembly, material handling, and shipping and receiving
- •Polyurethane palm coating offers great dexterity and delivers excellent grip
- •Form-fitting 13-gauge polyester shell provides breathability and comfort
- •Great for applications such as: General maintenance, assembly, material handling, and shipping and receiving
- •ANSI Cut Level 0 and Abrasion Level 3 protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-9)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- Magid Coated Gloves