Shop All Coated Gloves
Magid
ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK
Mfr # GP1298
Zoro # G307467435
product price: $18.49
/pk 12, $1.54/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP1298
- Zoro # G307467435
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Details
Item | Coated Gloves |
Color | Gray |
ANSI/ISEA Abrasion Level | 3 |
Description
Magid's ROC GP129 is a perfect option for workers who are looking for a glove that offers grip, fit and comfort This glove features a grey 13gauge polyester shell that provides breathability and comfort allowing for all day wear The black polyurethane coating delivers superior grip that is ideal for job tasks that require precision handling and dexterity The ROC GP129 excels in applications such as general maintenance, assembly, material handling, and shipping and receiving
- •Polyurethane palm coating offers great dexterity and delivers excellent grip
- •Form-fitting 13-gauge polyester shell provides breathability and comfort
- •Great for applications such as: General maintenance, assembly, material handling, and shipping and receiving
- •ANSI Cut Level 0 and Abrasion Level 3 protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- WERMA Audible Alarm, 115V (10701060)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900-VEND)
- Magid Gloves & Hand Protection