Shop All Coated Gloves
Magid
ROC JPS2 Polyurethane Palm Coated Gloves, 12PK
Mfr # JPS2-6
Zoro # G007467551
product price: $25.45
/pk 12, $2.12/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Glove Size 6
- Color White
- ANSI/ISEA Abrasion Level 2
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JPS2-6
- Zoro # G007467551
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 6 |
Glove Size | 6 |
Details
Item | Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 2 |
Coating Material | Polyurethane |
Material | Polyester |
Closure Type | Hand Specific |
Gauge | 13 |
Description
Magid ROC JPS2 work gloves are flexible, form fitting polyurethane coated gloves that feel like you're working with your bare hands These economical gloves feature a seamless machine knit, white 100 polyester shell and knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity For precise and delicate operations, and where lint is a problem electronics, cleanroom and paint departments the Magid ROC JPS2 is an ideal choice
- •Breathable, form-fitting 100% polyester shell
- •Abrasion-resistant polyurethane palm coating
- •Comfortable knit wrist cuff
- •Designed for lint free applications
- •ANSI Cut Level 1 and ANSI Abrasion 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- M-D Sponge Rubber Tape 10' (43154)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-9)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- Magid Gloves & Hand Protection