Shop All Coated Gloves
Magid
ROC JPS2 Polyurethane Palm Coated Gloves, 12PK
Mfr # JPS2-10
Zoro # G607466428
product price: $24.29
/pk 12, $2.02/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color White
- ANSI/ISEA Abrasion Level 2
- Coating Material Polyurethane
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JPS2-10
- Zoro # G607466428
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Length | 10in |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 2 |
Coating Material | Polyurethane |
Material | Polyester |
Gauge | 13 |
Description
Magid ROC JPS2 work gloves are flexible, form fitting polyurethane coated gloves that feel like you're working with your bare hands These economical gloves feature a seamless machine knit, white 100 polyester shell and knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity For precise and delicate operations, and where lint is a problem electronics, cleanroom and paint departments the Magid ROC JPS2 is an ideal choice
- •Breathable, form-fitting 100% polyester shell
- •Abrasion-resistant polyurethane palm coating
- •Comfortable knit wrist cuff
- •Designed for lint free applications
- •ANSI Cut Level 1 and ANSI Abrasion 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID ROC GP190 Crinkle Latex Palm Coated Gloves, 12PK (GP19010)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (4NMP4)
- Magid Gloves & Hand Protection