Shop All Coated Gloves
Magid
ROC HV144 Polyurethane Palm Coated Gloves, 12PK
Mfr # HV144-6
Zoro # G107467598
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Color Yellow
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # HV144-6
- Zoro # G107467598
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 6 |
Glove Size | 6 |
Details
Item | Coated Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Description
Magid HiViz Work Gloves deliver hand protection that won't go unnoticed The gloves feature a high visibility orange polyurethane palm coating on a hiviz yellow, machine knit, seamless, nylon shell This combination of high visibility colored materials produces a glove that can be easily seen from a distance, providing an added degree of protection in high traffic environments The gloves' polyurethane coating provides good cut and abrasion resistance while the nylon shell stretches to offer superior dexterity and fit These gloves offer ANSI Cut Level 1 protection
- •Abrasion and cut-resistant hi-viz orange polyurethane palm coating
- •Hi-viz orange, 100% nylon shell
- •ANSI Cut Level 1 Protection
- •Silicone free
- •Available in sizes 6-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-9)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-7)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- MAGID MultiMaster White Machine Knit Gloves with Black Plastic Dots on One Side, 12PK (T936P)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9) (99-1-9802-9)
- Magid Gloves & Hand Protection