Shop All Coated Gloves
Magid
Roc Gp630 Double Dip Fully Coated Gloves, 10, 12PK
Mfr # GP630-10
Zoro # G609980601
product price: $54.19
/pk 12, $4.52/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP630-10
- Zoro # G609980601
- Country of Origin Switzerland
- Category Coated Gloves
Description
Double Up On Hand Protection With The Magid Roc Gp630 Double-Dipped General Purpose Work Gloves! These Unique Work Gloves Feature A Full Nitrile Undercoat That Withstands Liquids, Oils And Solvents. A Three-Quarter Nitrix Grip Technology Sandy Ntirile Overcoat Enhances Protection And Grip In Wet Or Dry Applications. The Roc Gp630 Gloves Feature A Grey, 15-Gauge, 100% Polyester Shell That Is Form-Fitting And Great For Handling Small Parts. The Roc Gp630 Work Gloves Are Machine Washable For Longer Service Life, And Their Dark Color Hides Dirt And Grime To Further Extend Product Use. Ansi Level 1 Cut Resistance And Ansi Level 4 Abrasion Resistance Ratings Complete The Package And Prime These Gloves For Use In Assembly, Shipping And Receiving, Material Handling And General Maintenance Applications.,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, 2XL (AZNBR009)
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID MultiMaster T93P PVC Dotted Knit Gloves, 12PK (T93CP)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- ANSELL HyFlex Lite Polyurehtane Coated Gloves, Ansell 11600, Size 9, BlackGray, 1 Pair (205653)
- Magid Coated Gloves