ROC GP561 White 100 Nylon Gloves with DoubleLayer Foam Nitrile Palm Coating, 12PK
Mfr # GP561-11
Zoro # G607467401
Key Features
- Size 11
- Color White
- ANSI/ISEA Abrasion Level 4
- Length 10in
- Material Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP561-11
- Zoro # G607467401
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Length | 10in |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 4 |
Material | Polyester |
Gauge | 13 |
Coating Material | Nitrile |
Description
These general purpose and silicone free Magid ROC GP561 gloves deliver outstanding fit and performance, thanks to the softer and cooler feel of this updated model The breathable nylon construction and secure rubber band wrist cuff provide additonal comfort throughout the glove Magid ROC GP561 Gloves feature a grey doublelayer foam nitrile coated palm on a 100 nylon seamless machine knit shell, delivering ANSI Cut Level 1 cut resistance Providing excellent grip and dexterity, the ROC GP561 is great for long runs in general maintenance, assembly and shippingreceiving
- •Double-layer foam nitrile palm coating delivers added grip and abrasion resistance
- •Foam nitrile coated gloves are a great alternative to heavier cotton and leather gloves
- •100% stretch nylon shell provides flexibility, breathability and form-fitting comfort
- •Dark color coating hides dirt and offers excellent cut and abrasion resistance and superior fit
- •Knit wrist colored overedge with rubber band finish reduces fraying and provides a visual aid in sizing
- •Not liquid proof
- •Can be laundered to maximize glove life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, Character O, PK10 (3010-O)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, M, 25 PK, White (KCC44332)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-10)
- MAGID ROC GP190 Crinkle Latex Palm Coated Gloves, 12PK (GP19010)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-9)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- Magid Coated Gloves