Shop All Coated Gloves
Magid
ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK
Mfr # GP560-10
Zoro # G407466413
product price: $39.85
/pk 12, $3.32/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP560-10
- Zoro # G407466413
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 3 |
Description
These general purpose Magid ROC GP560 gloves deliver outstanding fit and performance, thanks to the softer and cooler feel of this updated model The breathable polynylon construction and secure rubber band wrist cuff provide additional comfort throughout the glove Magid ROC GP560 Gloves feature a grey foam nitrile coated palm on a polynylon seamless machine knit shell, delivering ANSI Cut Level 1 cut resistance Providing excellent grip and dexterity, the ROC GP560 is great for long runs in general maintenance, assembly and shippingreceiving
- •Abrasion and cut-resistant nitrile foam palm coating
- •White, poly/nylon shell
- •ANSI Cut Level 1 Protection
- •Available in sizes 6-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-9)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, M, 12PK (PFH21-M)
- MAGID Greyt Shadow GripG843CP Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843P)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- Magid Gloves & Hand Protection