Shop All Coated Gloves
Magid
Roc Gp500 Nitrix Grip Palm Coated Gloves, 12PK
Mfr # SWGP500-8
Zoro # G109981078
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWGP500-8
- Zoro # G109981078
- Country of Origin Switzerland
- Category Coated Gloves
Description
Made From A Grey, 13-Gauge, 100% Nylon Shell, The Roc Gp500 Gloves Feature A Black Nitrix Grip Technology - A Proprietary Premium Sandy Nitrile Palm Coating &Ndash; To Deliver Unheard Of Grip And Protection In Oily Conditions With The Added Benefit Of A Water-Repellant Feature To Boot. Like All Other Roc Work Gloves, Its Seamless Machine Knit Shell Offers Flexibility And Form-Fitting Comfort. However, Unlike All Other Roc Work Gloves, Its Nitrix Grip Technology Provides An Additional Layer Of Cut And Abrasion Resistance With A Durability And Grip That Cannot Be Duplicated. The Roc Gp500 Includes A Knit Wrist And Colored Overedge With A Rubber Band Finish To Reduce Fraying And Provide A Visual Aid In Sizing While Also Helping To Keep This Comfortable Glove Secure On The Hand. It Is An Excellent Alternative For Customers Looking For Greater Coverage Than Gloves With Standard Or Foam Nitrile Coatings Without Sacrificing Grip, Dexterity Or Comfort. Ideal Applications For Thisnew Glove Include Appliance Assembly, Shipping And Receiving, Automobile Manufacturing, Metal Stamping, Metal Fabrication Andgeneral Maintenance.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID Magid Glove T319TM Black & Gray Nitrile Palm Extra Grip Glove; Medium (188002)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- Magid Gloves & Hand Protection