Shop All Coated Gloves
Magid
Roc Gp500 Nitrix Grip Palm Coated Gloves, 12PK
Mfr # SWGP500-7
Zoro # G409981075
product price: $34.65
/pk 12, $2.89/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWGP500-7
- Zoro # G409981075
- Country of Origin Switzerland
- Category Coated Gloves
Description
Made From A Grey, 13-Gauge, 100% Nylon Shell, The Roc Gp500 Gloves Feature A Black Nitrix Grip Technology - A Proprietary Premium Sandy Nitrile Palm Coating &Ndash; To Deliver Unheard Of Grip And Protection In Oily Conditions With The Added Benefit Of A Water-Repellant Feature To Boot. Like All Other Roc Work Gloves, Its Seamless Machine Knit Shell Offers Flexibility And Form-Fitting Comfort. However, Unlike All Other Roc Work Gloves, Its Nitrix Grip Technology Provides An Additional Layer Of Cut And Abrasion Resistance With A Durability And Grip That Cannot Be Duplicated. The Roc Gp500 Includes A Knit Wrist And Colored Overedge With A Rubber Band Finish To Reduce Fraying And Provide A Visual Aid In Sizing While Also Helping To Keep This Comfortable Glove Secure On The Hand. It Is An Excellent Alternative For Customers Looking For Greater Coverage Than Gloves With Standard Or Foam Nitrile Coatings Without Sacrificing Grip, Dexterity Or Comfort. Ideal Applications For Thisnew Glove Include Appliance Assembly, Shipping And Receiving, Automobile Manufacturing, Metal Stamping, Metal Fabrication Andgeneral Maintenance.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 1, Hi-Viz Orange Mesh Safety Vest, One-Size-Fits All (SV701FO)
- 3M Square Mounting Bracket, For PT4SD, PK2, PR (PT4SMB)
- HY-KO Caution Spa Users (California) Sign 20" x 28", 5PK (A20415)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 7 (BP169-7)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID ROC PU50 Polyurethane Palm Coated Gloves, 12PK (PU50-11)
- IMPACTO Glove, L, Palm Type Coated, PR (BLACKMAXXISO40)
- Magid Gloves & Hand Protection