No Product Image Available

Magid

Roc Gp500 Nitrix Grip Palm Coated Gloves, 12PK


product price: $36.99
/pk 12, $3.08/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made From A Grey, 13-Gauge, 100% Nylon Shell, The Roc Gp500 Gloves Feature A Black Nitrix Grip Technology - A Proprietary Premium Sandy Nitrile Palm Coating &Ndash; To Deliver Unheard Of Grip And Protection In Oily Conditions With The Added Benefit Of A Water-Repellant Feature To Boot. Like All Other Roc Work Gloves, Its Seamless Machine Knit Shell Offers Flexibility And Form-Fitting Comfort. However, Unlike All Other Roc Work Gloves, Its Nitrix Grip Technology Provides An Additional Layer Of Cut And Abrasion Resistance With A Durability And Grip That Cannot Be Duplicated. The Roc Gp500 Includes A Knit Wrist And Colored Overedge With A Rubber Band Finish To Reduce Fraying And Provide A Visual Aid In Sizing While Also Helping To Keep This Comfortable Glove Secure On The Hand. It Is An Excellent Alternative For Customers Looking For Greater Coverage Than Gloves With Standard Or Foam Nitrile Coatings Without Sacrificing Grip, Dexterity Or Comfort. Ideal Applications For Thisnew Glove Include Appliance Assembly, Shipping And Receiving, Automobile Manufacturing, Metal Stamping, Metal Fabrication Andgeneral Maintenance.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.