Shop All Coated Gloves
Magid
ROC GP500 NitriX Grip Palm Coated Gloves, 12PK
Mfr # GP500-8
Zoro # G807467119
product price: $35.39
/pk 12, $2.95/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Gray
- ANSI/ISEA Abrasion Level 4
- Gauge 13
- Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP500-8
- Zoro # G807467119
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Length | 9.5in |
Details
Item | Coated Gloves |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 13 |
Coating Material | Nitrile |
Cuff | Knit Wrist |
Material | Polyester |
Description
Made from a grey, 13gauge, 100 polyester shell, ROC GP500 Gloves feature a black NitriX Grip Technology palm, a proprietary premium sandy nitrile palm coating The NitriX Grip palm delivers unheard of grip and protection in oily conditions with the added benefit of a waterrepellant feature
- •100% seamless machine knit polyester shell offers flexibility and form-fitting comfort
- •Features Magids NitriX Grip Technology, a proprietary premium sandy nitrile palm coating, offering unparalleled grip and protection in oily conditions
- •Offers great dexterity and tactile sensitivity with water-resistance properties
- •Dark color coating hides the dirt, extending the life of the glove
- •Provides ANSI Cut Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance
- •Knit wrist colored overedge with a rubber band finish reduces fraying and provides a visual aid in sizing
- •Can be laundered to increase wear time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562TS)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-7)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- MAGID Greyt Shadow GripG843CP Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843P)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-10)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- Magid Gloves & Hand Protection