Shop All Coated Gloves
Magid
ROC GP160 Nitrile Palm Coated Gloves, 12PK
Mfr # GP160-9
Zoro # G807467102
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color White
- ANSI/ISEA Abrasion Level 4
- Material Polyester
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # GP160-9
- Zoro # G807467102
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Length | 9.5in |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 4 |
Material | Polyester |
Gauge | 13 |
Coating Material | Nitrile |
ANSI/ISEA Puncture Level | 2 |
Description
Magid ROC GP160 work gloves are a great alternative to heavier cotton and canvas coated gloves The GP160 features a grey nitrile palm coating to ensure a tight grip and resists cuts and abrasions This soft glove also features a white 100 polyester machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP160 is perfect for use in general maintenance assembly and shippingreceiving
- •White 100% polyester shell
- •Scratch-resistant grey nitrile palm coating
- •Nylon knit wrist cuff
- •Excellent for general maintenance duties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- BRADY Lockout Device, PK6 (65966)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 7 (BP169-7)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (RWG22TM)
- Magid Coated Gloves