Shop All Coated Gloves
Magid
ROC GP160 Nitrile Palm Coated Gloves, 12PK
Mfr # GP160-7
Zoro # G707467264
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7
- Color White
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 2
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP160-7
- Zoro # G707467264
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Length | 9in |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
Material | Polyester |
Coating Material | Nitrile |
Gauge | 13 |
Description
Magid ROC GP160 work gloves are a great alternative to heavier cotton and canvas coated gloves The GP160 features a grey nitrile palm coating to ensure a tight grip and resists cuts and abrasions This soft glove also features a white 100 polyester machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP160 is perfect for use in general maintenance assembly and shippingreceiving
- •White 100% polyester shell
- •Scratch-resistant grey nitrile palm coating
- •Nylon knit wrist cuff
- •Excellent for general maintenance duties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lockout System, 1 inch Spacing (PS-1008)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- KINCO Cut Resistant Gloves, Gray/Black, L, PR, ANSI/ISEA Cut Level - 2011: 5 (1894CR-L)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- Magid Coated Gloves