Shop All Coated Gloves
Magid
ROC GP160 Nitrile Palm Coated Gloves, 12PK
Mfr # GP160-10
Zoro # G807467171
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color White
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP160-10
- Zoro # G807467171
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Details
Item | Coated Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
Description
Magid ROC GP160 work gloves are a great alternative to heavier cotton and canvas coated gloves The GP160 features a grey nitrile palm coating to ensure a tight grip and resists cuts and abrasions This soft glove also features a white 100 polyester machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP160 is perfect for use in general maintenance assembly and shippingreceiving
- •White 100% polyester shell
- •Scratch-resistant grey nitrile palm coating
- •Nylon knit wrist cuff
- •Excellent for general maintenance duties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Lightweight Glove - PV Coated XL, PK 2 (127-11003)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2909S)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-6)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- MAGID ROC HV144 Polyurethane Palm Coated Gloves, 12PK (HV144-6)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, M, 12PK (PFH21-M)
- SHOWA VF, Coated Gloves, Gr/Grn, 8, 12R280, PR (350M-08-V)
- Magid Gloves & Hand Protection