ROC GP150 Polyurethane Palm Coated Gloves, 12PK
Mfr # GP150-9
Zoro # G307467022
Key Features
- Color Gray
- ANSI/ISEA Abrasion Level 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP150-9
- Zoro # G307467022
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Details
Item | Coated Gloves |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Description
Magid's top selling general purpose gloves, the ROC GP150 Work Gloves feature a durable, silicone free, polyurethane palm coating that provides excellent grip in either oily or dry conditions These form fitting gloves, made from 100 stretch nylon, 15gauge, seamless, machine knit shell and knit wrist cuff, are formfitting delivering superb comfort and breathability during even the longest shift The ROC GP150 Glove's nylon shell is also tough providing good abrasion resistance and ANSI Cut Level 1 protection All of these great features make ROC GP150 Nylon Gloves the ideal choice in hand protection for general maintenance, assembly, and material handling Packed one dozen to a polybag With the ROC, it feels like you're working with your bare hands
- •Breathable, form-fitting, 100% nylon shell
- •Durable polyurethane palm coating
- •Excellent grip in oily or dry conditions
- •ANSI Cut Level 1
- •Silicone free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- MAGID Greyt Shadow GripG843CP Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843P)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7022)
- Magid Coated Gloves