ROC GP140 Polyurethane Palm Coated Gloves, 12PK
Mfr # GP140-10
Zoro # G107467239
Key Features
- Size 10
- Color Orange
- ANSI/ISEA Abrasion Level 3
- Gauge 15
- Length 10in
Product Information
- Brand Magid
- MFR # GP140-10
- Zoro # G107467239
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Length | 10in |
Details
Item | Coated Gloves |
Color | Orange |
ANSI/ISEA Abrasion Level | 3 |
Gauge | 15 |
Coating Material | Polyurethane |
Material | Nylon |
Cuff | Knit Wrist |
Description
Comfort, grip and visibility go handinhand with the availability of the new Magid ROC GP140 Orange Gloves Manufactured from a brightorange, 15gauge, 100 nylon seamless machine knit, the ROC GP140 gloves feature a grey polyurethane palm coating to deliver excellent oil grip, abrasion resistance and durability with flexible, formfitting and breathable comfort that won't go unnoticedThese automotive gloves offer ANSI level 1 cut resistance and ANSI Level 3 abrasion resistance They feature a knit wrist with a colored overedge to provide a visual aid in sizing, and they are ideal for use in assembly and precise operations in dry or oil conditions such as appliance assembly, shipping and receiving and general maintenance
- •100% stretch nylon shell is comfortable and breathable
- •Bright orange color is easily visible
- •Durable polyurethane is flexible and form-fitting to enhance comfort and provide excellent oil grip, abrasion resistance and durability
- •Knit wrist colored overedge with a rubber band finished cuff reduces fraying and provides a visual aid in sizing
- •Dark color coating hides the dirt, extending the life of the glove
- •Launderable to increase wear time
- •Not liquid proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Small (48-22-8920)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1698)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- MAGID ROC PU50 Polyurethane Palm Coated Gloves, 12PK (PU50-11)
- BLACKCANYON OUTFITTERS Nitrile Coated Gloves, Palm Coverage, Black, L, PR (37150/L)
- Magid Coated Gloves